Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Notice Sign, 5" Height, 14" Width, Polyester, Rectangle, English 90587

Notice Sign, 5" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90587
  • Zoro # G8628553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90587
Zoro #
G8628553
UPC #
754473905873
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.008 in

Details

Sign Legend Text Color
White

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Protective Clothing Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.