This item is Discontinued.

Brady Notice Sign, 5" Height, 14" Width, Plastic, Rectangle, English 90785

Notice Sign, 5" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 90785
  • Zoro # G7381208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90785
Zoro #
G7381208
UPC #
754473907853
Country of Origin
United States

Dimensions

Height
5 in
Thickness
0.063 in
Width
14 in

Details

Sign Legend Text Color
Blue, White

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Protective Clothing Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.