This item is Discontinued.

Brady Notice Sign, 7" H, 10" W, Plastic, Rectangle, English, 116190 116190

This item is Discontinued.

Brady

Notice Sign, 7" H, 10" W, Plastic, Rectangle, English, 116190 (Discontinued)

Mfr # 116190
Zoro # G7405872
UPC # 754473188337
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116190
Zoro #
G7405872
UPC #
754473188337
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 185 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Report All Injuries Immediately No Matter How Slight, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.