Notice, Water Shut Off, 10" W x 7" H, Rectangle, Plastic, 127357
Mfr # 127357
Zoro # G8636420
product price:Â $10.45
/eaKey Features
Legend
Water Shut Off
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127357
Zoro #
G8636420
UPC #
754473756925
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Notice Sign
Legend
Water Shut Off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Water Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.