Notice Sign, 7 in H, 10 in W, Rectangle, English, 126480
Mfr # 126480
Zoro # G8451867
product price: $14.85
/eaKey Features
Header
Notice
Legend
Store Full Gas Cylinders Here
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126480
Zoro #
G8451867
UPC #
754473746643
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Notice Sign
Header
Notice
Legend
Store Full Gas Cylinders Here
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Store Full Gas Cylinders Here, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.