Notice Sign, 7 in H, 10" W, Polyester, Rectangle, English, 89155
Mfr # 89155
Zoro # G7361048
product price: $9.19
/eaKey Features
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Width
10"
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89155
Zoro #
G7361048
UPC #
754473891558
Country of Origin
United States
Dimensions
Width
10"
Height
7 in
Thickness
0.010 in
Details
Item
Notice Sign
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Notice Sign, Height 7 in, Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.