Zoro Homepage

Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 128844

  • Zoro # G8636107


product price: $14.85
/ea

Key Features

Header
Notice
Legend
Face Shield Required In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128844
Zoro #
G8636107
UPC #
754473777586
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Notice Sign
Header
Notice
Legend
Face Shield Required In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Face Shield Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.