This item is Discontinued.

Brady Notice Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English 122799

This item is Discontinued.

Brady

Notice Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English (Discontinued)

Mfr # 122799
Zoro # G8615043
UPC # 754473717612
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122799
Zoro #
G8615043
UPC #
754473717612
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Notice
Legend
In Accordance With OSHA Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures are Posted In The Operating Area And/Or By The Main Energy Source of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.