Zoro Homepage

Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 83763

  • Zoro # G8443010


product price: $9.19
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83763
Zoro #
G8443010
UPC #
754473837631
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.