This item is Discontinued.

Brady Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Rectangle, Polyester 85041

Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 85041
  • Zoro # G6116887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85041
Zoro #
G6116887
UPC #
754473850418
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Notice Sign
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Material
Polyester
Language
English
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Color
Blue and Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Side Shield Safety Glasses Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.