This item is Discontinued.

Brady Notice, Do Not Deposit Sanitary Napkins In Toilet Bowls Us, 10" W x 7" H, Rectangle, Polyester 85610

Notice, Do Not Deposit Sanitary Napkins In Toilet Bowls Us, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 85610
  • Zoro # G6072805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85610
Zoro #
G6072805
UPC #
754473856106
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Us
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Cleaning and Maintenance
Material
Polyester
Language
English
Background Color
White
Header Legend Color
White
Legend Color
black
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black and Blue/White
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Us, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.