This item is Discontinued.

Brady Notice, Do Not Talk to Operator, 10" W x 7" H, Rectangle, Aluminum 127728

Notice, Do Not Talk to Operator, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127728
  • Zoro # G2559210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127728
Zoro #
G2559210
UPC #
754473761646
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Talk to Operator
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Header Background Color
Blue
Language
English
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text
Subject Matter
Facility
Double-Sided
No
Legend/Background Color
Black and Blue/White
Legend Color
black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Talk To Operator, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.