Zoro Homepage
This item is Discontinued.
Brady Notice, Hairnets And Beard Covers Required In This Area, 10 in W x 7 in H, Rectangle, Plastic 128863

Notice, Hairnets And Beard Covers Required In This Area, 10 in W x 7 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 128863
  • Zoro # G7630506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128863
Zoro #
G7630506
UPC #
754473777777
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hairnets And Beard Covers Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.