This item is Discontinued.

Brady Notice, Authorized Personnel Only, 10 in W x 7 in H, Rectangle, Fiberglass 131677

Notice, Authorized Personnel Only, 10 in W x 7 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 131677
  • Zoro # G9700065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131677
Zoro #
G9700065
UPC #
754473820411
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
ANSI Compliant
No
Subject Matter
Authorized Personnel & Restricted Access
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
White
Language
English
Legend/Background Color
Black/Red/Blue/White
Background Color
White
Legend Color
Black, Red
OSHA Compliant
No
Header Background Color
Blue
Material
Fiberglass
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Text Color
Black, Red

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.