This item is Discontinued.

Brady Notice Sign, 7" Height, 10" Width, Paper, Rectangle, English 116037

Notice Sign, 7" Height, 10" Width, Paper, Rectangle, English (Discontinued)

  • Mfr # 116037
  • Zoro # G2856336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116037
Zoro #
G2856336
UPC #
754473186807
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.060"

Details

Item
Notice Sign
Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Background Color
White
Header Legend Color
White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Paper, Sign Mounting Style With Mounting Holes, Header Notice, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.