This item is Discontinued.

Brady Notice, Hairnets And Beard Covers Required In This Area., 10 in W x 7 in H, Rectangle, Plastic 145764

Notice, Hairnets And Beard Covers Required In This Area., 10 in W x 7 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 145764
  • Zoro # G1893361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145764
Zoro #
G1893361
UPC #
754473545567
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets And Beard Covers Required In This Area.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Header Legend Color
White
Legend/Background Color
Black/Blue on white
Background Color
White
Legend Color
Black, Blue
ANSI Compliant
Yes
Subject Matter
Hair Covering
OSHA Compliant
Yes
Material
Plastic
Double-Sided
No
Sign Legend Color
Black, Blue
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hairnets And Beard Covers Required In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.