Notice, Place Cigarettes, Cigar Butts And Ashes In Receptacles, 10" W x 7" H, Plastic, 22804
Mfr # 22804
Zoro # G7398750
product price:Â $9.55
/eaKey Features
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Plastic
Height
7"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22804
Zoro #
G7398750
UPC #
754473228040
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Notice Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.