This item is Discontinued.
This item is Discontinued.
Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)
Mfr #
126468
Zoro #
G8643859
UPC # 754473746520
Country of Origin United States
Category Right-To-Know & SDS Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126468
Zoro #
G8643859
UPC #
754473746520
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Notice Sign
Header
Notice
Legend
Material Safety Data Sheets and The Written Hazard Communication Program Located Here
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Material Safety Data Sheets and The Written Hazard Communication Program Located Here, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.