This item is Discontinued.

Brady Notice Sign, 7X10", Blk and Ble/White, Height: 7", 127728 127728

This item is Discontinued.

Brady

Notice Sign, 7X10", Blk and Ble/White, Height: 7", 127728 (Discontinued)

Mfr # 127728
Zoro # G8471543
UPC # 754473761646
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127728
Zoro #
G8471543
UPC #
754473761646
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Notice Sign
Legend
Do Not Talk To Operator
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Header
Notice
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Talk To Operator, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.