This item is Discontinued.
This item is Discontinued.
Notice Sign, 7X10", Blk and Ble/White, Sign Material: Plastic, 126487 (Discontinued)
Mfr #
126487
Zoro #
G7385679
UPC # 754473746711
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126487
Zoro #
G7385679
UPC #
754473746711
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Notice Sign
Legend
This Water Is Safe To Drink
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Legend Color
Black, Red
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header
Notice
Legend Style
Symbol and Text
ANSI Compliant
No
Header Legend Color
White
Sign Background Color
White
Sign Legend Text Color
Black, Red
Description
Notice Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Water Is Safe To Drink, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.