Notice Sign, Aluminum, 14" W, 10" H, Entrance For Employees Only, White
Mfr # 40710
Zoro # G8451709
product price:Â $25.69
/eaKey Features
Header
Notice
Legend
Entrance For Employees Only
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40710
Zoro #
G8451709
UPC #
754473407100
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
Notice Sign
Header
Notice
Legend
Entrance For Employees Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Entrance For Employees Only, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.