Notice Sign, Aluminum, Rectangle, English
Mfr # 103703
Zoro # G7762242
product price: $53.99
/eaKey Features
Header
No Header
Legend
No Loitering Police Take Notice
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103703
Zoro #
G7762242
UPC #
754473194031
Country of Origin
Mexico
Dimensions
Width
20 in
Height
14 in
Thickness
0.090 in
Details
Item
Notice Sign
Header
No Header
Legend
No Loitering Police Take Notice
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend No Loitering Police Take Notice, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.