Zoro Homepage

Notice Sign, English, Polyester, Blue

  • Mfr # 88930

  • Zoro # G8628020


product price: $9.19
/ea

Key Features

Header
Notice
Legend
Notice
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88930
Zoro #
G8628020
UPC #
754473889302
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.010"

Details

Item
Notice Sign
Header
Notice
Legend
Notice
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Standards
ASTM D 2979
Sign Legend Color
White
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
White

Description

Notice Sign, Sign Subject Matter Notice, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Notice, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.