Notice Sign, Fiberglass, 14" W, 10" H, No Entry Unless Authorized, White
Mfr # 70713
Zoro # G7411980
product price:Â $34.99
/eaKey Features
Header
Notice
Legend
No Entry Unless Authorized
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70713
Zoro #
G7411980
UPC #
754473707132
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.098"
Details
Item
Notice Sign
Header
Notice
Legend
No Entry Unless Authorized
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Entry Unless Authorized, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.