This item is Discontinued.
This item is Discontinued.
Notice Sign, Fiberglass, Rectangle, English (Discontinued)
Mfr #
131677
Zoro #
G8453772
UPC # 754473820411
Country of Origin United States
Category Security & Access Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131677
Zoro #
G8453772
UPC #
754473820411
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.