Shop BRADY
See all product information
Create Account
Notice Sign, Fiberglass, Rectangle, English
- Mfr # 47305
- Zoro # G8451103
product price:Â
$
21.25
/ea
Key Features
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47305
- Zoro #
- G8451103
- UPC #
- 754473473051
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- Hearing Protection Must Be Worn In This Area
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black
- Header Legend Color
- White
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Header Background Color
- Blue
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.098 in
Description
Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hearing Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.