
Notice Sign, Fiberglass, Rectangle, English
Mfr # 62560
Zoro # G8409383
product price: $26.29
/eaKey Features
Header
Notice
Legend
Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62560
Zoro #
G8409383
UPC #
754473625603
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.100 in
Details
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.