Notice Sign, Fiberglass, Rectangle, English, Spanish
Mfr # 39740
Zoro # G8627171
product price: $53.99
/eaKey Features
Header
Notice/Aviso
Legend
No Eating Or Drinking In This Area/No Coma O Beba Esta Area
Width
14 in
Height
20 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39740
Zoro #
G8627171
UPC #
754473397401
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Thickness
0.100 in
Details
Item
Notice Sign
Header
Notice/Aviso
Legend
No Eating Or Drinking In This Area/No Coma O Beba Esta Area
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Eating and Drinking Restriction, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Eating Or Drinking In This Area/No Coma O Beba Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.