Notice Sign, Plastic, 14" W, 10" H, Employee Entrance Only, White
Mfr # 116198
Zoro # G7396991
product price: $15.99
/eaKey Features
Header
Notice
Legend
Employee Entrance Only
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116198
Zoro #
G7396991
UPC #
754473188412
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Details
Item
Notice Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ASTM D 523; ASTM D 1593
OSHA Compliant
No
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 185 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Header Legend Color
White
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employee Entrance Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.