Zoro Homepage

Notice Sign, Plastic, Rectangle, English

  • Mfr # 116195

  • Zoro # G8636743


product price: $15.99
/ea

Key Features

Header
Notice
Legend
Video Surveillance In Use On These Premises
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116195
Zoro #
G8636743
UPC #
754473188382
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Notice Sign
Header
Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 523; ASTM D 1593
OSHA Compliant
No
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 185 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.