Notice Sign, Plastic, Rectangle, English
Mfr # 123588
Zoro # G8645837
product price: $9.79
/eaKey Features
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123588
Zoro #
G8645837
UPC #
754473792008
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.060 in
Details
Item
Notice Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Vendors And Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.