Zoro Homepage

Notice Sign, Plastic, Rectangle, English

  • Mfr # 22164

  • Zoro # G8614127


product price: $13.99
/ea

Key Features

Header
Notice
Legend
No Trespassing
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22164
Zoro #
G8614127
UPC #
754473221645
Country of Origin
Mexico

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ISO 9001
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.