Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, Stairs, 14" W x 10" H, Rectangle, Polyester, 80261

  • Mfr # 80261

  • Zoro # G7422307


product price: $34.29
/ea

Key Features

Legend
Stairs
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80261
Zoro #
G7422307
UPC #
754473802615
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.008"

Details

Item
Facility Sign
Legend
Stairs
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header
No Header
ANSI Compliant
No
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red

Description

Facility Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stairs, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.