Zoro Homepage

Notice, Tornado Shelter, 10 in W x 7 in H, Rectangle, Plastic, 127351

  • Mfr # 127351

  • Zoro # G8418431


product price: $9.55
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
7 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127351
Zoro #
G8418431
UPC #
754473756864
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.059 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Printed Language
English
Legend Style
Symbol and Text
Header
Notice
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.