Zoro Homepage

Notice, Tornado Shelter, 14 in W x 10 in H, Rectangle, Polyester, 127355

  • Mfr # 127355

  • Zoro # G7370321


product price: $23.99
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127355
Zoro #
G7370321
UPC #
754473756901
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.010 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Notice
Header Background Color
Blue
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.