Zoro Homepage

Notice, Wash Hands Before Returning To Work, 10" W x 7" H, Rectangle, Aluminum, 42726

  • Mfr # 42726

  • Zoro # G7424483


product price: $14.85
/ea

Key Features

Legend
Wash Hands Before Returning To Work
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42726
Zoro #
G7424483
UPC #
754473427269
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Safety Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header
Notice
Header Legend Color
White
Legend Style
Text
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.