Zoro Homepage

Notice, Wash Hands Before Returning To Work, 10" W x 7" H, Rectangle, Polyester, 88475

  • Mfr # 88475

  • Zoro # G8605051


product price: $9.39
/ea

Key Features

Legend
Wash Hands Before Returning To Work
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88475
Zoro #
G8605051
UPC #
754473884758
Country of Origin
Mexico

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.