Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Wash Your Hands. Avoid Contamination., 10" W x 7" H, Rectangle, Plastic, 145748

  • Mfr # 145748

  • Zoro # G7363367


product price: $18.99
/ea

Key Features

Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Plastic
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.125 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145748
Zoro #
G7363367
UPC #
754473545406
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.125 in D
Thickness
0.125"

Details

Item
Notice Sign
Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Printed Language
English
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands. Avoid Contamination., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.