Zoro Homepage

Notice, Wash Your Hands Avoid Contamination, 14" W x 10" H, Rectangle, Aluminum, 46661

  • Mfr # 46661

  • Zoro # G7419890


product price: $25.69
/ea

Key Features

Legend
Wash Your Hands Avoid Contamination
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46661
Zoro #
G7419890
UPC #
754473466619
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Notice Sign
Legend
Wash Your Hands Avoid Contamination
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Black, White
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Header
Notice
Header Background Color
Blue
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands Avoid Contamination, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.