Notice, Wash Your Hands Before Leaving In Compliance With Health Laws, 10" x 14", 25152

  • Mfr # 25152

  • Zoro # G8409733


product price:  $13.99
/ea

Key Features

Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25152
Zoro #
G8409733
UPC #
754473251529
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.060"

Details

Item
Notice Sign
Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.