Notice, Wash Your Hands Before Leaving In Compliance with Health Laws, 7" x 10" , 25151
Mfr # 25151
Zoro # G7404061
product price:Â $9.55
/eaKey Features
Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Height
7"
Width
10"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25151
Zoro #
G7404061
UPC #
754473251512
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Notice Sign
Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.