Zoro Homepage

Notice/Aviso, 10" W x 14" H, Rectangle, Plastic, 39081

  • Mfr # 39081

  • Zoro # G7405102


product price: $13.99
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar
Height
14"
Width
10"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39081
Zoro #
G7405102
UPC #
754473390815
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.060"

Details

Item
Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice/Aviso
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header Legend Color
White
Printed Language
English, Spanish
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.