Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice/Aviso, 10" W x 14" H, Rectangle, Polyester, 90674

  • Mfr # 90674

  • Zoro # G7390238


product price: $13.59
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Es Apta Para Beber Ni Cocinar
Sign Material
Polyester
Height
14"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90674
Zoro #
G7390238
UPC #
754473906740
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.010"

Details

Item
Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Es Apta Para Beber Ni Cocinar
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Printed Language
English, Spanish
Header Legend Color
White
Sign Background Color
White
Header
Notice/Aviso
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Es Apta Para Beber Ni Cocinar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.