Notice/Aviso, Keep Area Clean/Mantener Limpia Esta Area, 7 in x 10 in, Rectangle, Aluminum, 125037

  • Mfr # 125037

  • Zoro # G7411448


product price:  $14.85
/ea

Key Features

Legend
Keep Area Clean/Mantener Limpia Esta Area
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125037
Zoro #
G7411448
UPC #
754473726577
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Legend
Keep Area Clean/Mantener Limpia Esta Area
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English, Spanish
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Sign Background Color
White
Header
Notice/Aviso
Legend Color
Black
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Keep Area Clean/Mantener Limpia Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.