Notice/Aviso, Keep Area Clean/Mantener Limpia Esta Area, 7 in x 10 in, Rectangle, Polyester, 125039

  • Mfr # 125039

  • Zoro # G7396921


product price: $9.29
/ea

Key Features

Legend
Keep Area Clean/Mantener Limpia Esta Area
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125039
Zoro #
G7396921
UPC #
754473726591
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Bilingual Safety Sign
Legend
Keep Area Clean/Mantener Limpia Esta Area
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Sign Background Color
White
Printed Language
English, Spanish
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Notice/Aviso
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Keep Area Clean/Mantener Limpia Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.