Notice/Aviso Sign, 14X10, Bilingual, 90808
Mfr # 90808
Zoro # G8646202
product price: $13.59
/eaKey Features
Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Uso Obligatorio De Lentes De Seguridad A Partir De Este Punto
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90808
Zoro #
G8646202
UPC #
754473908089
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Notice/Aviso Sign
Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Uso Obligatorio De Lentes De Seguridad A Partir De Este Punto
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Notice/Aviso Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Safety Glasses Required Beyond This Point/Uso Obligatorio De Lentes De Seguridad A Partir De Este Punto, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.