Notice/Aviso Sign, Aluminum, Rectangle, Spanish
Mfr # 38160
Zoro # G8645931
product price: $25.69
/eaKey Features
Header
Aviso
Legend
Prhibido El Paso
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38160
Zoro #
G8645931
UPC #
754473381608
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Notice/Aviso Sign
Header
Aviso
Legend
Prhibido El Paso
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Description
Notice/Aviso Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Prhibido El Paso, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.