Shop BRADY
See all product information
Create Account
Notice/Aviso Sign, Plastic, Rectangle, Spanish
- Mfr # 38893
- Zoro # G8422010
product price:Â
$
9.55
/ea
Key Features
Header
Peligro
Legend
Mantener Las Manos Alejadas
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38893
- Zoro #
- G8422010
- UPC #
- 754473388935
- Country of Origin
- United States
- Item
- Notice/Aviso Sign
- Header
- Peligro
- Legend
- Mantener Las Manos Alejadas
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- Sign Legend Color
- Black
- Header Legend Color
- White
- Header Background Color
- Blue
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.059 in
Description
Notice/Aviso Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Mantener Las Manos Alejadas, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.