Notice/Aviso, Wash Hands Before Leaving This Room/Lavarse Las Ma, 10" W x 14" H, Rectangle, 122785
Mfr # 122785
Zoro # G7383463
product price:Â $34.99
/eaKey Features
Legend
Wash Hands Before Leaving This Room/Lavarse Las Ma
Sign Material
Fiberglass
Width
10"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122785
Zoro #
G7383463
UPC #
754473717476
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.098"
Details
Item
Notice Sign
Legend
Wash Hands Before Leaving This Room/Lavarse Las Ma
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Printed Language
English, Spanish
Header Background Color
Blue
Header
Notice/Aviso
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Leaving This Room/Lavarse Las Ma, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.