Notice/Aviso, Wash Hands Before Leaving This Room/Lavarse Las Ma, 7 in x 10 in, Polyester, 122647

  • Mfr # 122647

  • Zoro # G7372327


product price:  $9.19
/ea

Key Features

Legend
Wash Hands Before Leaving This Room/Lavarse Las Ma
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122647
Zoro #
G7372327
UPC #
754473715991
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Notice/Aviso Sign
Legend
Wash Hands Before Leaving This Room/Lavarse Las Ma
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Header
Notice/Aviso
Printed Language
English, Spanish
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice/Aviso Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Wash Hands Before Leaving This Room/Lavarse Las Ma, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.